Zoro Homepage

Metric Precision Rod End

  • Mfr # MHFR12-1

  • Zoro # G810191742


product price: $38.69
/ea

Key Features

Bore Diameter
12 mm
Head Width
12 mm
Application
Automotive
Race Material
Alloy Steel
Housing Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR12-1
Zoro #
G810191742
UPC #
806990171320
Country of Origin
China

Dimensions

Bore Diameter
12 mm
Head Width
12 mm
Head Outside Diameter
30 mm
Ball Diameter
22.23 mm
Inner Ring Width
16 mm
Shank Thread Size
M12x1.25
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
24 mm
Ball Stud Center Length
50 mm

Details

Application
Automotive
Race Material
Alloy Steel
Housing Material
Alloy Steel
Static Radial Load Capacity
44,490 N
Standards
ISO 9001
Maximum Ball Swivel
17 Degrees
Item
Rod End Bearing
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Shank Thread Gender
Female
Load Direction
Radial
Ball Material Grade
52100
Rod End Type
Spherical Rod End

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 50 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 12 mm, Shank Thread Length 24 mm, Shank Thread Size M12x1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 16 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.