Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Greasable Rod End, Steel

  • Mfr # KFL12Z

  • Zoro # G410191906


product price: $52.99
/ea

Key Features

Minimum Temperature
-65 Degrees F
Application
Automotive
Standards
ISO 9001
Ball Stud Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL12Z
Zoro #
G410191906
UPC #
806990172518
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 3/4 in
Ball Stud Center Length
2 7/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Shank Thread Length
1 3/4 in
Bore Diameter
3/4 in
Ball Stud Thread Size
3/4"-16
Shank Thread Size
3/4"-16
Inner Ring Width
0.875 in
Head Width
0.687 in
Overall Length
3 3/4 in
Head Outside Diameter
1 3/4 in
Ball Diameter
1.312 in

Details

Minimum Temperature
-65 Degrees F
Application
Automotive
Standards
ISO 9001
Ball Stud Material
Carbon Steel
System of Measurement
Inch
Race Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Gender
Female
Static Radial Load Capacity
11,518 lbf
Housing Material
Carbon Steel
Item
Precision Greasable Rod End
Rod End Type
Spherical Rod End
Maximum Ball Swivel
14 Degrees
Ball Material
52100 Steel Spherical
Shank Thread Direction
Left Hand
Maximum Temperature
500 Degrees F
Ball Material Grade
52100
Load Direction
Radial
Lubrication Openings
Lubrication Fitting
Ball Stud Thread Direction
Left Hand

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.