Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel

  • Mfr # KFL16-2

  • Zoro # G310191938


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/2 in
Application
Automotive
Rod End Type
Spherical Rod End
Static Radial Load Capacity
43,541 lbf
Ball Stud Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL16-2
Zoro #
G310191938
UPC #
806990172549
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Ball Stud Center Length
4 1/8 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
1 in
Head Outside Diameter
2 3/4 in
Inner Ring Width
1.375 in
Ball Stud Thread Size
1"-12
Ball Diameter
1.875 in
Shank Thread Length
2 1/8 in
Ball Stud Thread Length
2 1/8 in
Head Width
1 in
Shank Thread Size
1"-12

Details

Application
Automotive
Rod End Type
Spherical Rod End
Static Radial Load Capacity
43,541 lbf
Ball Stud Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Gender
Female
Load Direction
Radial
Maximum Ball Swivel
17 Degrees
Maximum Temperature
500 Degrees F
Race Material
Alloy Steel
System of Measurement
Inch
Ball Material Grade
52100
Ball Stud Thread Direction
Left Hand
Lubrication Openings
Grease Fitting
Item
Precision Rod End
Ball Material
52100 Steel Spherical
Standards
ISO 9001
Housing Material
Carbon Steel
Shank Thread Direction
Left Hand
Minimum Temperature
-65 Degrees F

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.