Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CML7Z

  • Zoro # G310191778


product price: $10.95
/ea

Key Features

Shank Thread Size
7/16"-20
Ball Stud Thread Length
1 3/8 in
Load Direction
Radial
Ball Diameter
0.812 in
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML7Z
Zoro #
G310191778
UPC #
806990170446
Country of Origin
China

Dimensions

Shank Thread Size
7/16"-20
Ball Stud Thread Length
1 3/8 in
Ball Diameter
0.812 in
Overall Length
2 11/16 in
Head Outside Diameter
1 1/8 in
Shank Thread Length
1 3/8 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Ball Stud Center Length
2 1/8 in
Ball Stud Thread Size
7/16"-20
Head Width
0.406 in
Bore Diameter
7/16 in
Inner Ring Width
0.562 in

Details

Load Direction
Radial
Application
Automotive
Static Radial Load Capacity
7,897 lbf
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Left Hand
Ball Material Grade
52100
Shank Thread Gender
Male
Self Lubricating Bearing
Yes
Item
Commercial Greaseable Rod End
Maximum Temperature
500 Degrees F
Ball Material
52100 Steel Spherical
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
21 Degrees
Standards
ISO 9001
Housing Material
Carbon Steel
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Lubrication Openings
Lubrication Fitting
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.