Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Steel

  • Mfr # KFL12

  • Zoro # G510191929


product price: $29.55
/ea

Key Features

Lubrication Openings
Grease Fitting
Ball Material Grade
52100
Ball Stud Thread Length
1 3/4 in
System of Measurement
Inch
Shank Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFL12
Zoro #
G510191929
UPC #
806990172501
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 3/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Stud Thread Size
3/4"-16
Head Width
0.687 in
Shank Thread Length
1 3/4 in
Ball Diameter
1.312 in
Inner Ring Width
0.875 in
Shank Thread Size
3/4"-16
Head Outside Diameter
1 3/4 in
Bore Diameter
3/4 in
Ball Stud Center Length
2 7/8 in
Overall Length
3 3/4 in

Details

Lubrication Openings
Grease Fitting
Ball Material Grade
52100
System of Measurement
Inch
Shank Thread Direction
Left Hand
Maximum Temperature
500 Degrees F
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Load Direction
Radial
Shank Thread Gender
Female
Application
Automotive
Minimum Temperature
-65 Degrees F
Item
Precision Rod End
Ball Material
52100 Steel Spherical
Race Material
Alloy Steel
Standards
ISO 9001
Static Radial Load Capacity
11,518 lbf
Ball Stud Thread Direction
Left Hand
Maximum Ball Swivel
14 Degrees
Housing Material
Carbon Steel

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.