Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR12

  • Zoro # G210191755


product price: $42.29
/ea

Key Features

Ball Stud Center Length
2 7/8 in
Standards
ISO 9001
Ball Stud Thread Size
3/4"-16
Race Material
Alloy Steel
Shank Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR12
Zoro #
G210191755
UPC #
806990172709
Country of Origin
China

Dimensions

Ball Stud Center Length
2 7/8 in
Ball Stud Thread Size
3/4"-16
Head Outside Diameter
1 3/4 in
Shank Thread Length
1 3/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Head Width
0.687 in
Ball Diameter
1.312 in
Shank Thread Size
3/4"-16
Overall Length
3 3/4 in
Inner Ring Width
0.875 in
Bore Diameter
3/4 in
Ball Stud Thread Length
1 3/4 in

Details

Item
Precision Rod End
Standards
ISO 9001
Race Material
Alloy Steel
Shank Thread Direction
Right Hand
Ball Material Grade
52100
Load Direction
Radial
Ball Stud Thread Direction
Right Hand
Maximum Temperature
500 Degrees F
Ball Material
52100 Steel Spherical
Housing Material
Carbon Steel
Static Radial Load Capacity
11,518 lbf
Lubrication Openings
Grease Fitting
Application
Automotive
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Ball Swivel
14 Degrees
Minimum Temperature
-65 Degrees F
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
Shank Thread Gender
Female
System of Measurement
Inch

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.