Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KFR8

  • Zoro # G710191781


product price: $21.15
/ea

Key Features

System of Measurement
Inch
Overall Length
2 25/32 in
Inner Ring Width
0.625 in
Lubrication Openings
Grease Fitting
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFR8
Zoro #
G710191781
UPC #
806990172662
Country of Origin
China

Dimensions

Overall Length
2 25/32 in
Inner Ring Width
0.625 in
Shank Thread Length
1 1/8 in
Ball Stud Thread Size
1/2"-20
Bore Diameter
1/2 in
Head Width
0.5 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
0.937 in
Head Outside Diameter
1 1/4 in
Ball Stud Thread Length
1 1/8 in
Ball Stud Center Length
2 1/8 in
Shank Thread Size
1/2"-20

Details

System of Measurement
Inch
Lubrication Openings
Grease Fitting
Application
Automotive
Shank Thread Direction
Right Hand
Race Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Stud Material
Carbon Steel
Standards
ISO 9001
Minimum Temperature
-65 Degrees F
Load Direction
Radial
Ball Stud Thread Direction
Right Hand
Shank Thread Gender
Female
Ball Material
52100 Steel Spherical
Item
Precision Rod End
Maximum Ball Swivel
12 Degrees
Rod End Type
Spherical Rod End
Static Radial Load Capacity
6,660 lbf
Ball Material Grade
52100
Maximum Temperature
500 Degrees F
Housing Material
Carbon Steel

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 1/8 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.