Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML10

  • Zoro # G210191946


product price: $21.95
/ea

Key Features

Head Width
0.562 in
Resistance Properties
Corrosion Resistant, Wear Resistant
Bore Diameter Tolerance
-0.0005/+0.0015 in
Race Material
Alloy Steel
Inner Ring Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML10
Zoro #
G210191946
UPC #
806990172884
Country of Origin
China

Dimensions

Head Width
0.562 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Inner Ring Width
0.75 in
Ball Stud Center Length
2 5/8 in
Ball Stud Thread Size
5/8"-18
Ball Diameter
1.125 in
Head Outside Diameter
1 1/2 in
Overall Length
3 3/8 in
Shank Thread Length
1 5/8 in
Ball Stud Thread Length
1 5/8 in
Bore Diameter
5/8 in
Shank Thread Size
5/8"-18

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Race Material
Alloy Steel
Ball Material Grade
52100
Shank Thread Direction
Left Hand
Item
Precision Rod End
Minimum Temperature
-65 Degrees F
Load Direction
Radial
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Application
Automotive
Static Radial Load Capacity
7,364 lbf
Standards
ISO 9001
System of Measurement
Inch
Ball Material
52100 Steel Spherical
Lubrication Openings
Grease Fitting
Maximum Ball Swivel
16 Degrees
Ball Stud Thread Direction
Left Hand
Maximum Temperature
500 Degrees F
Shank Thread Gender
Male

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.