Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KML12Z

  • Zoro # G710191873


product price: $31.85
/ea

Key Features

Head Width
0.687 in
Housing Material
Carbon Steel
Ball Stud Center Length
2 7/8 in
Maximum Temperature
500 Degrees F
Resistance Properties
Corrosion Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KML12Z
Zoro #
G710191873
UPC #
806990172914
Country of Origin
China

Dimensions

Head Width
0.687 in
Ball Stud Center Length
2 7/8 in
Inner Ring Width
0.875 in
Shank Thread Size
3/4"-16
Overall Length
3 3/4 in
Shank Thread Length
1 3/4 in
Ball Stud Thread Size
3/4"-16
Head Outside Diameter
1 3/4 in
Bore Diameter
3/4 in
Ball Diameter
1.312 in
Ball Stud Thread Length
1 3/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Resistance Properties
Corrosion Resistant, Wear Resistant
Application
Automotive
Shank Thread Direction
Left Hand
Load Direction
Radial
Rod End Type
Spherical Rod End
Static Radial Load Capacity
11,518 lbf
Ball Material
52100 Steel Spherical
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Maximum Ball Swivel
14 Degrees
System of Measurement
Inch
Lubrication Openings
Lubrication Fitting
Item
Precision Rod End
Race Material
Alloy Steel
Standards
ISO 9001
Shank Thread Gender
Male
Minimum Temperature
-65 Degrees F
Ball Material Grade
52100

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.