Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Rod End, Carbon Steel, Steel

  • Mfr # KMR5

  • Zoro # G710191880


product price: $12.49
/ea

Key Features

Overall Length
2 5/16 in
Ball Stud Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Application
Automotive
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMR5
Zoro #
G710191880
UPC #
806990173003
Country of Origin
China

Dimensions

Overall Length
2 5/16 in
Shank Thread Length
1 1/4 in
Head Outside Diameter
7/8 in
Ball Stud Thread Size
5/16"-24
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
5/16 in
Inner Ring Width
0.437 in
Head Width
0.344 in
Ball Stud Center Length
1 7/8 in
Shank Thread Size
5/16"-24
Ball Diameter
0.625 in
Ball Stud Thread Length
1 1/4 in

Details

Ball Stud Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Application
Automotive
Maximum Temperature
500 Degrees F
Load Direction
Radial
Maximum Ball Swivel
14 Degrees
System of Measurement
Inch
Shank Thread Gender
Male
Static Radial Load Capacity
2,784 lbf
Minimum Temperature
-65 Degrees F
Lubrication Openings
Grease Fitting
Item
Precision Rod End
Resistance Properties
Corrosion Resistant, Wear Resistant
Housing Material
Carbon Steel
Standards
ISO 9001
Race Material
Alloy Steel
Ball Stud Material
Carbon Steel
Ball Material Grade
52100
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical

Description

Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 7/8 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.