Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greaseable Commerical Rod End

  • Mfr # MCFL8Z

  • Zoro # G610191676


product price: $9.65
/ea

Key Features

Standards
ISO 9001
Head Width
8 mm
Rod End Type
Spherical Rod End
Ball Diameter
15.88 mm
Lubrication Openings
Lubrication Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL8Z
Zoro #
G610191676
UPC #
806990170545
Country of Origin
China

Dimensions

Head Width
8 mm
Ball Diameter
15.88 mm
Head Outside Diameter
22.25 mm
Inner Ring Width
12 mm
Shank Thread Size
M8x1.25
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
36 mm
Bore Diameter
8 mm
Shank Thread Length
25 mm

Details

Standards
ISO 9001
Rod End Type
Spherical Rod End
Item
Rod End Bearing
Lubrication Openings
Lubrication Fitting
Shank Thread Gender
Female
Shank Thread Direction
Left Hand
Load Direction
Radial
Ball Material
52100 Steel Spherical
Maximum Ball Swivel
28 Degrees
System of Measurement
Metric
Application
Automotive
Housing Material
Carbon Steel
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
15,190 N

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.25, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.