Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR5Z

  • Zoro # G010191764


product price: $35.45
/ea

Key Features

Shank Thread Size
M5x0.8
Maximum Ball Swivel
14 Degrees
System of Measurement
Metric
Shank Thread Gender
Male
Ball Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR5Z
Zoro #
G010191764
UPC #
806990171986
Country of Origin
China

Dimensions

Shank Thread Size
M5x0.8
Ball Stud Center Length
33 mm
Ball Diameter
11.1 mm
Bore Diameter
5 mm
Shank Thread Length
20 mm
Head Width
6.25 mm
Inner Ring Width
8 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
16 mm

Details

Maximum Ball Swivel
14 Degrees
System of Measurement
Metric
Shank Thread Gender
Male
Ball Material Grade
52100
Static Radial Load Capacity
12,611 N
Shank Thread Direction
Right Hand
Load Direction
Radial
Resistance Properties
Corrosion Resistant, Wear Resistant
Housing Material
Chromoly Steel
Lubrication Openings
Lubrication Fitting
Ball Material
52100 Steel Spherical
Standards
ISO 9001
Item
Rod End Bearing
Application
Automotive
Rod End Type
Spherical Rod End
Race Material
Chromoly Steel

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 33 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 20 mm, Shank Thread Size M5x0.8, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.