Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYFL12T

  • Zoro # G810191698


product price: $65.85
/ea

Key Features

Ball Stud Thread Length
1 3/4 in
Self Lubricating Bearing
Yes
Maximum Ball Swivel
61 Degrees
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYFL12T
Zoro #
G810191698
UPC #
806990173218
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 3/4 in
Ball Stud Thread Size
3/4"-16
Bore Diameter
3/4 in
Ball Stud Center Length
3 3/8 in
Head Outside Diameter
2 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Shank Thread Size
3/4"-16
Overall Length
4 3/8 in
Shank Thread Length
1 in
Inner Ring Width
1.5 in
Head Width
2 in

Details

Self Lubricating Bearing
Yes
Maximum Ball Swivel
61 Degrees
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Left Hand
Ball Material
52100 Steel Spherical
Shank Thread Gender
Female
Ball Material Grade
52100
Housing Material
Chromoly Steel
Static Radial Load Capacity
29,127 lbf
Minimum Temperature
-65 Degrees F
Standards
ISO 9001
Maximum Temperature
275 Degrees F
Race Material
PTFE
Application
Automotive
System of Measurement
Inch
Ball Stud Material
Alloy Steel
Load Direction
Radial
Rod End Type
Spherical Rod End
Item
High Misalignment Rod End

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 3 3/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 2 in, Head Width 2 in, Shank Thread Length 1 in, Shank Thread Size 3/4 In.-16, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.