Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYFR10T

  • Zoro # G310191747


product price: $46.99
/ea

Key Features

Shank Thread Direction
Right Hand
Head Outside Diameter
1 3/4 in
Application
Automotive
Load Direction
Radial
Race Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYFR10T
Zoro #
G310191747
UPC #
806990173249
Country of Origin
China

Dimensions

Head Outside Diameter
1 3/4 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Shank Thread Length
7/8 in
Ball Stud Thread Length
1 1/2 in
Ball Stud Thread Size
5/8"-18
Overall Length
3 3/4 in
Shank Thread Size
5/8"-18
Inner Ring Width
1.375 in
Bore Diameter
5/8 in
Ball Stud Center Length
2 7/8 in
Head Width
1.75 in

Details

Shank Thread Direction
Right Hand
Application
Automotive
Load Direction
Radial
Race Material
PTFE
Maximum Temperature
275 Degrees F
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Item
High Misalignment Rod End
Ball Material
52100 Steel Spherical
System of Measurement
Inch
Ball Material Grade
52100
Maximum Ball Swivel
64 Degrees
Standards
ISO 9001
Static Radial Load Capacity
21,219 lbf
Shank Thread Gender
Female
Ball Stud Thread Direction
Right Hand
Housing Material
Chromoly Steel
Minimum Temperature
-65 Degrees F
Ball Stud Material
Alloy Steel

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 3/4 in, Head Width 1.75 in, Shank Thread Length 7/8 in, Shank Thread Size 5/8 In.-18, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.