Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYML7T

  • Zoro # G510191813


product price: $24.99
/ea

Key Features

Bore Diameter
7/16 in
Static Radial Load Capacity
14,449 lbf
Maximum Ball Swivel
58 Degrees
Load Direction
Radial
Maximum Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYML7T
Zoro #
G510191813
UPC #
806990173270
Country of Origin
China

Dimensions

Bore Diameter
7/16 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Ball Stud Center Length
2 7/16 in
Ball Stud Thread Length
1 1/2 in
Head Outside Diameter
1 1/4 in
Overall Length
3 3/32 in
Shank Thread Size
7/16"-20
Ball Stud Thread Size
7/16"-20
Inner Ring Width
1 in
Shank Thread Length
1 1/2 in
Head Width
1.312 in

Details

Static Radial Load Capacity
14,449 lbf
Item
High Misalignment Rod End
Maximum Ball Swivel
58 Degrees
Load Direction
Radial
Maximum Temperature
275 Degrees F
Race Material
PTFE
Rod End Type
Spherical Rod End
Minimum Temperature
-65 Degrees F
Ball Material Grade
52100
Standards
ISO 9001
Ball Stud Material
Alloy Steel
System of Measurement
Inch
Shank Thread Gender
Male
Shank Thread Direction
Left Hand
Application
Automotive
Ball Stud Thread Direction
Left Hand
Self Lubricating Bearing
Yes
Ball Material
52100 Steel Spherical
Housing Material
Chromoly Steel

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/4 in, Head Width 1.312 in, Shank Thread Length 1 1/2 in, Shank Thread Size 7/16 In.-20, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.