Zoro Homepage

Spherical Plain Bearing, Narrow, 1/4

  • Mfr # NPB4T

  • Zoro # G410192088


product price: $29.99
/ea

Key Features

Ball Material
Stainless Steel
Ball Material Grade
440C
Self Lubricating Bearing
Yes
Ball Diameter
0.5 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB4T
Zoro #
G410192088
UPC #
806990173539
Country of Origin
China

Dimensions

Ball Diameter
0.5 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Outer Ring Width
0.25 in
Inner Ring Width
0.343 in
Outside Diameter Tolerance
-0.0005/+0.0000 in
Flat Diameter
0.364 in
Outside Diameter
21/32 in
Bore Diameter
1/4 in
Overall Width
0.343 in

Details

Item
Narrow Spherical Plain Bearing
Ball Material
Stainless Steel
Ball Material Grade
440C
Self Lubricating Bearing
Yes
Load Direction
Radial, Thrust
Liner Material
PTFE
Outer Ring Material
Stainless Steel
Finish
Chrome Plated
Maximum Temperature
275 Degrees F
System of Measurement
Inch
Closure
Open
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Ball Swivel
10 Degrees
Static Radial Load Capacity
6.04 lbf
Standards
ISO 9001

Description

Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1/4 in, Ball Diameter 0.5 in, Outer Ring Width 0.25 in, Outside Diameter 21/32 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.364 in, Inner Ring Width 0.343 in, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.