SphericalRodEnd, 1", Male, CarbSteel
- Mfr # KMR16-2
- Zoro # G510192032
product price:Â
$
72.99
/ea
Key Features
Overall Length
5 1/2 in
Housing Material
Carbon Steel
Standards
ISO 9001
Ball Stud Thread Size
1"-12
Minimum Temperature
-65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 1/2 in
- Ball Stud Thread Size
- 1"-12
- Ball Diameter
- 1.875 in
- Inner Ring Width
- 1.375 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Shank Thread Length
- 2 1/8 in
- Head Outside Diameter
- 2 3/4 in
- Head Width
- 1 in
- Shank Thread Size
- 1"-12
- Ball Stud Center Length
- 4 1/8 in
- Bore Diameter
- 1 in
- Ball Stud Thread Length
- 2 1/8 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.