Shop QA1
See all product information
Create Account
SphericalRodEnd, 1", Male, CarbSteel
- Mfr # KMR16Z-2
- Zoro # G810191995
product price:Â
$
77.39
/ea
Key Features
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Ball Stud Thread Direction
Right Hand
Overall Length
5 1/2 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 1/2 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Ball Diameter
- 1.875 in
- Head Width
- 1 in
- Shank Thread Size
- 1"-12
- Ball Stud Thread Length
- 2 1/8 in
- Ball Stud Center Length
- 4 1/8 in
- Shank Thread Length
- 2 1/8 in
- Head Outside Diameter
- 2 3/4 in
- Inner Ring Width
- 1.375 in
- Ball Stud Thread Size
- 1"-12
- Bore Diameter
- 1 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.