Shop QA1

SphericalRodEnd, 3/8", Fem, AllySteel

  • Mfr # PCYFL6T
  • Zoro # G210191724

product price: 
$
17.69
/ea

Key Features

Race Material
PTFE
Housing Material
Chromoly Steel
Shank Thread Gender
Female
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCYFL6T
Zoro #
G210191724
UPC #
806990173188
Country of Origin
China
Race Material
PTFE
Housing Material
Chromoly Steel
Shank Thread Gender
Female
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
Ball Material Grade
AISI 52100
Static Radial Load Capacity
11,050 lbf
Self Lubricating Bearing
Yes
Ball Stud Thread Direction
Left Hand
Minimum Temperature
-65 Degrees F
Load Direction
Radial
System of Measurement
Inch
Rod End Type
Spherical Rod End
Ball Stud Material
Alloy Steel
Application
Automotive
Maximum Temperature
500 Degrees F
Item
Spherical Rod End
Maximum Ball Swivel
55 Degrees
Standards
ISO 9001
Bearing Lubrication
Maintenance-Free
Lubrication Type
No Lubrication Fitting
Material
Alloy Steel
Series
PCYF-T
Resistance Properties
Corrosion-Resistant
Material Finish
Clear Zinc-Plated
Shell Material
Alloy Steel

Dimensions

Bore Diameter Tolerance
+0.0015/-0.0005 in
Head Outside Diameter
1 1/8 in
Overall Length
2 11/16 in
Shank Thread Length
1 in
Shank Thread Size
3/8"-24
Ball Stud Thread Size
3/8"-24
Inner Ring Width
0.875 in
Bore Diameter
3/8 in
Ball Stud Center Length
2 1/8 in
Ball Stud Thread Length
1 in
Head Width
1.25 in
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 1/8 in, Head Width 1.25 in, Shank Thread Length 1/2 in, Shank Thread Size 3/8 In.-24, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.