Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE210/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL210/F
- Zoro # G024392003
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Overall Height
115 mm
Overall Width
57.6 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Length
197 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL210/F
- Zoro #
- G024392003
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 115 mm
- Overall Width
- 57.6 mm
- Overall Length
- 197 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Bore Diameter
- 50 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.