SphericalRodEnd, 5/16", Male, CarbSteel
- Mfr # KMR5Z
- Zoro # G810191872
product price:Â
$
12.89
/ea
Key Features
Ball Stud Center Length
1 7/8 in
Ball Diameter
0.625 in
Ball Stud Thread Size
5/16"-24
Inner Ring Width
0.437 in
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Ball Stud Center Length
- 1 7/8 in
- Ball Diameter
- 0.625 in
- Ball Stud Thread Size
- 5/16"-24
- Inner Ring Width
- 0.437 in
- Overall Length
- 2 5/16 in
- Head Width
- 0.344 in
- Shank Thread Length
- 1 1/4 in
- Bore Diameter
- 5/16 in
- Shank Thread Size
- 5/16"-24
- Ball Stud Thread Length
- 1 1/4 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Head Outside Diameter
- 7/8 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 7/8 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.344 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.625 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.