SphericalRodEnd, 5/8", Male, CarbSteel

  • Mfr # KMR10Z
  • Zoro # G810192015
product price: 
$
25.59
/ea

Key Features

Load Direction
Radial
Overall Length
3 3/8 in
Race Material
Alloy Steel
Shank Thread Direction
Right Hand
Lubrication Openings
Lubrication Fitting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KMR10Z
Zoro #
G810192015
UPC #
806990173096
Country of Origin
China
Item
Spherical Rod End
Load Direction
Radial
Race Material
Alloy Steel
Shank Thread Direction
Right Hand
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
ISO 9001
Maximum Temperature
500 Degrees F
Maximum Ball Swivel
16 Degrees
Rod End Type
Spherical Rod End
Static Radial Load Capacity
7,364 lbf
Ball Material
Alloy Steel
Housing Material
Carbon Steel
System of Measurement
Inch
Ball Material Grade
AISI 52100
Shank Thread Gender
Male
Ball Stud Thread Direction
Right Hand
Application
Automotive
Minimum Temperature
-65 Degrees F
Ball Stud Material
Carbon Steel
Self Lubricating Bearing
No
Series
KM
Bearing Lubrication
Relubricateable
Material
Carbon Steel
Material Finish
Clear Zinc-Plated
Lubrication Type
Lubrication Fitting
Shell Material
Carbon Steel

Dimensions

Overall Length
3 3/8 in
Ball Stud Center Length
2 5/8 in
Ball Stud Thread Length
1 5/8 in
Head Outside Diameter
1 1/2 in
Inner Ring Width
0.75 in
Shank Thread Length
1 5/8 in
Bore Diameter
5/8 in
Shank Thread Size
5/8"-18
Ball Diameter
1.125 in
Head Width
0.562 in
Ball Stud Thread Size
5/8"-18
Bore Diameter Tolerance
+0.0015/-0.0005 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews