SphericalRodEnd, 7/16", Male, SS

  • Mfr # GML7TS
  • Zoro # G5630046
product price: 
$
25.29
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
7/16"-20
Stud Length
1.062 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GML7TS
Zoro #
G5630046
UPC #
-
Country of Origin
China
Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
21 Degrees
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
5,689 lb
Shop By
Closeouts
Shank Thread Direction
Left Hand
Ball Material
Stainless Steel
System of Measurement
Inch
Maximum Ball Swivel
21 Degrees
Ball Stud Thread Direction
Left Hand
Ball Material Grade
440C
Ball Stud Material
Stainless Steel
Standards
ISO 9001
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Housing Material Finish
Chrome Plated
Race Material
PTFE
Application
Light Duty
Self Lubricating Bearing
Yes
Shank Thread Gender
Male
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
5,689 lbf
Material
Stainless Steel
Material Finish
Chrome-Plated
Shell Material
Stainless Steel

Dimensions

Thread Size
7/16"-20
Stud Length
1.062 in
Dimension H
1.375 in
Dimension J
2.688 in
Dimension C
1.062 in
Dimension G
2.125 in
Dimension B
0.688 in
Dimension E
1.125 in
Dimension A
7/16"-20
Head Width
0.406 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Stud Thread Size
7/16"-20
Overall Length
2 11/16 in
Ball Stud Thread Length
7/8 in
Ball Diameter
0.812 in
Inner Ring Width
0.562 in
Shank Thread Length
1 3/8 in
Head Outside Diameter
1 1/8 in
Ball Stud Center Length
1 3/4 in
Bore Diameter
7/16 in
Shank Thread Size
7/16"-20
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & reviews