Shop All Tiling Accessories
Qep
QEP 10279Q 12 oz. Grout Sealer Applicaiton Bottle
Mfr # 848442
Zoro # G003735142
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qep
- MFR # 848442
- Zoro # G003735142
- Country of Origin China
- Category Tiling Accessories
Description
Features
- Grout Sealer Application Bottle
- Holds 12 oz. Of Grout Sealer
- Wheel Evenly Applies Sealer To Grout Joints With No Excess On Tile
- Comes Complete With 2 Wheels
- Use The 1/8 in. Wheel For Mosaic & Tightly Spaced Floor Tiles & The 1/4 in. For Larger Joints.
- Dimension - 2.5 x 2.5 x 8 in.
- Item weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE HARDENED Milwaukee Hole Saw, 2-1/4 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0132)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP10X1.5)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- QEP TILE SPACER 3/16"" 300PK (10336)
- QEP Multipurpose Sponge (70005-24)
- QEP Grout Sealer Bottle w/Roller, 12 oz (10279)
- QEP TILE SPACER 1/8"" 500PK (10335)
- QEP TILE SPACER CLIPS 300PK (99731)
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- BON TOOL Bon 14-910 Cove Base Nozzle, 3 Hole (14-910)
- Qep Tiling Accessories