Shop QEP
See all product information
Create Account
Sheet Stock, 1/4" Thick, 36" L x 25" W, PK25
- Mfr # 72001Q
- Zoro # G2889743
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
3 ft
Material
Cork
Backing Type
Plain
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72001Q
- Zoro #
- G2889743
- UPC #
- 010306720014
- Country of Origin
- Portugal
- Item
- Cork, Sheet
- Material
- Cork
- Backing Type
- Plain
- Color
- Tan
- Type
- Underlayment
- Water Resistance
- Poor
- Oil Resistance
- Poor
- Shape
- Sheet
- Standards
- LEED
- Minimum Temperature
- -40 Degrees F
- Abrasion Resistance
- Poor
- Tensile Strength
- 120 psi
- Weather Resistance
- Poor
- Maximum Temperature
- 250 Degrees F
- Chemical Resistance
- Poor
- Thickness Tolerance
- +/-0.01 in
- Adhesive Type
- Plain Backing
- Shell Material
- Cork
- Wire Color
- Tan
- Traction Material
- Cork
Dimensions
- Width
- 24 in
- Length
- 3 ft
- Thickness
- 1/2 in
- Grain Size
- Medium
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 3 ft, Width 24 in, Thickness 1/2 in, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 120 psi, Standards LEED, Thickness Tolerance +/-0.01 in, Abrasion Resistance Poor, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Poor, Weather Resistance Poor, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.