Zoro Homepage

10in Glue Line Rip Saw Blades 5/8in Bore

  • Mfr # CS4.10.58.30

  • Zoro # G710107003


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tooth Grind
TCG
Kerf
0.145"
Cutting Depth
5/8"
Blade Diameter
10"
Plate Thickness
0.095"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4.10.58.30
Zoro #
G710107003
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
5/8"
Blade Diameter
10"
Plate Thickness
0.095"

Details

Tooth Grind
TCG
Kerf
0.145"
Tool Weight
2 lb.
Hook Angle
20

Description

The clearest cutting rip blades for all glue line applications on hard or soft woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.