Zoro Homepage

160mm General Purpose Saw Blades for FESTOOL MACHINE 20mm Bore

  • Mfr # CS16.160.20.48

  • Zoro # G310106475


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Blade Diameter
160 mm
Cutting Depth
20 mm
Hook Angle
8
Kerf
2.2 mm
Plate Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS16.160.20.48
Zoro #
G310106475
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
160 mm
Cutting Depth
20 mm
Plate Thickness
1.6 mm

Details

Hook Angle
8
Kerf
2.2 mm
Tool Weight
2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.