
420mm Panel Saw Blades 60mm Bore
Mfr # CS19.420.60.72
Zoro # G810106562
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Plate Thickness
3.6 mm
Tool Weight
2 lb.
Kerf
4.8 mm
Cutting Depth
60 mm
Pin Hole
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS19.420.60.72
Zoro #
G810106562
UPC #
-
Country of Origin
Germany
Dimensions
Plate Thickness
3.6 mm
Blade Diameter
420 mm
Cutting Depth
60 mm
Details
Tool Weight
2 lb.
Kerf
4.8 mm
Pin Hole
B
Description
For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/14/100 - A 2/14/125 - B 2/11/115 - C 2/9/130 + 4/9/120 - D 4/9/100 - E 2/14/100 + 2/7/110 + 4/9/100 - F 2/7/110 + 4/9/100 + 2/14/110 - G 4/9/100 + 2/14/110 - H 4/15/105 - I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.