Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in ER 32 Collet

  • Mfr # PC32.516

  • Zoro # G810106852


product price: $39.35
/ea

Key Features

Overall Length
40 mm
Shank Dia.
33 mm
Body Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC32.516
Zoro #
G810106852
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
40 mm
Shank Dia.
33 mm
Body Dia.
5/16"

Description

Precision spring collets are the standard for firmly clamping shaft tooling into their respective toolholders. Collets are used properly when seated into a collet nut followed by tightening the collet nut onto the respective tool holder. Collets should be replaced every 500 machine hours. If not replaced the collets can lose elasticity and cause tool burn, run out, and even broken tools. Correct clamping force for respective Collets styles are as follows: ER 32 - 100/ft/lbs, ER40 - 130 ft/lbs, SYOZ25/RDO35 90 ft/lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.