Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500, 4000/2000 W, 240/277V AC

  • Mfr # AWH4407F

  • Zoro # G1511917


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Electric Heater Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWH4407F
Zoro #
G1511917
UPC #
685360008288
Country of Origin
United States

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
3-7/8"
Grille Width
15 3/4 in
Rough-In Depth
3 7/8 in
Wall Opening Height
18-1/4"
Rough-In Height
18 1/4 in
Minimum Mounting Height from Floor
8 in
Rough-In Width
14 1/4 in
Housing Depth
5 1/4 in
Grille Depth
1 1/4 in
Grille Height
19 5/16 in
Housing Height
18 1/4 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-1/4 in x 3-7/8 in
Housing Width
14 3/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
3000/1500, 4000/2000
BtuH
13,648/10,236/6824/5118
Heater Voltage
240/277 V AC
Electric Heater Phase
1
Color
Bronze
Amps AC
14.5/12.5/7.2/6.3
Heating Capacity
5,118/6,824/10,236/13,649 BtuH
Tamper Resistant
Yes
Hold Function
No
Minimum Mounting Distance from Ceiling
8 in
Standards
cETL Listed
Grille Color
Bronze
Amperage
6.3 A/7.2 A/12.5 A/14.5 A
Setback Control
No
Thermostat Contact Type
Double Pole
Wattage Output
1500 W/3000 W, 2000 W/4000 W
Control Type
Mechanical Selector Dial
Hz
60
Includes
Built-in Thermal Cutout, Fan Delay Switch
Finish
Powder Paint
Smart Connectivity
No Connectivity
Item
Recessed Electric Wall-Mount Heater
Air Flow
100 cfm
Grille Material
Steel
Occupancy Sensor
No
Phase
1
Thermostat Included
Tamper-Resistant Unit-Mounted
Programming Capability
Not Programmable
Frequency
60 Hz
Voltage, Phase
240/277V AC, 1-phase
Grille Finish
Powder Coated
Mounting Type
Recessed or Surface
Building Management System Compatible
Yes
Remote Control Functions
No Remote Control Included
Fan Only Operation
No
Thermal Overheat Protection
Manual Reset
Heater Mounting Position
Horizontal Burn
Housing Material
Steel
Automatic Fan Delay (On/Off)
Yes
Filter Included
No
Wattage Field Convertible
Yes
Disconnect Switch
Yes
Heating Method
Fan Forced
Features
Thermostat and On/Off Switch
Voltage
240/277V AC
Air Temp. Rise
105 Degrees F

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 3000/1500, 4000/2000 Watts, 13,648/10,236/6824/5118 BtuH, Heater Voltage 240/277 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Bronze, 14.5/12.5/7.2/6.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/4 in, Grille Height 19 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.