Shop WEATHERKING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W801T0503A14UHSNAS
- Zoro # G612924715
product price:Â
$
1,605.99
/ea
Key Features
Available Cooling Tons
3 ton
Air Flow
1,305 cfm
Overall Width
14 in
California Low NOx Compliant
No
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W801T0503A14UHSNAS
- Zoro #
- G612924715
- UPC #
- 662021625077
- Country of Origin
- Mexico
- Available Cooling Tons
- 3 ton
- Air Flow
- 1,305 cfm
- California Low NOx Compliant
- No
- Cabinet Configuration
- Upflow Furnace
- Motor Type
- Constant Torque
- Heater Voltage
- 115 V
- Heating Capacity Output
- 40,000 BtuH
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- Heating Capacity Input
- 50,000 BtuH
- Item
- Residential Gas Furnace
- Annual Fuel Utilization EfficiencyÂ
- 80 %
- Fuel Type
- Natural Gas
- Product Type
- 80% AFUE Gas Furnaces
- Service Access Location
- Front
- Heating Area
- 1,000 sq ft
- Primary Heat Exchanger Material
- Aluminized Steel
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Features
- Required Air Flow
- 870 cfm
- Furnace Type
- Power Vented
Dimensions
- Overall Width
- 14 in
- Overall Height
- 34 in
- Side Return Filter Size
- 15 3/4 in x 25 in
- Supply Opening Width
- 13 in
- Overall Depth
- 29 59/100 in
- Flue Diameter
- 4 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Supply Opening Depth
- 20 in
- Bottom Return Filter Size
- 12 in x 24 in
- Fits Chest Size
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.