Cabinet Heater, 500 cfm, Steel
- Mfr # CUS94510243FFW
- Zoro # G702676456
product price:Â
$
2,969.99
/ea
Key Features
Wattage Output
10 kW
Heating Capacity
34,130 BtuH
Voltage
240 V AC
Phase
3
Amperage
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUS94510243FFW
- Zoro #
- G702676456
- UPC #
- 00685360174136
- Country of Origin
- United States
- Wattage Output
- 10 kW
- Heating Capacity
- 34,130 BtuH
- Voltage
- 240 V AC
- Phase
- 3
- Item
- Cabinet Unit Heater
- Amperage
- 15 A
- Housing Material
- Steel
- Standards
- UL Listed
- Housing Finish
- Powder Coated
- Air Flow
- 500 cfm
- Frequency
- 60 Hz
- Housing Color
- White
- Heating Method
- Fan Forced
- Voltage, Phase
- 240V AC, 3-Phase
- Heater Style
- Cabinet
- Electrical Connection
- Hardwired
Dimensions
- Overall Width
- 45 in
- Overall Depth
- 9 3/4 in
- Overall Height
- 26 3/8 in
- Overall Dimensions - W x H x D
- 45 in x 26 3/8 in x 9 3/4 in
Description
Cabinet Unit Heater, Mounting Type Ceiling, Floor, Wall, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.