Electric Heaters
- Mfr # HUH1024M
- Zoro # G222984567
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Phase
1/3
Heater Voltage
240 V
Watts
10 KW
Series
HUH
Standards
UL (Canada and US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUH1024M
- Zoro #
- G222984567
- UPC #
- -
- Country of Origin
- United States
Details
- Phase
- 1/3
- Heater Voltage
- 240 V
- Watts
- 10 KW
- Series
- HUH
- Standards
- UL (Canada and US)
Description
18" x 17-1/2" x 18", 43.3/25.7 A 10 kW at 240 V, 1/3-Phase, 500 CFM, Epoxy Paint Neutral Gray, 18 Gauge Heavy Gauge Cold Rolled Steel, Copper Brazed Finned Tubular Steel Sheath Heating Element, Corrosion Resistant, Electric Unit Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.