Shop QMARK

Fan Forced Electric Wall & Ceiling Unit Heater, Wall or Ceiling, 3 Phase, 600V, 10kW, 21-3/4 in H

  • Mfr # MUH156
  • Zoro # G8378185

product price: 
$
2,535.00
/ea
Free Shipping & Returns

Key Features

Wattage Output
10kW
Heating Capacity
51,195 BtuH
Voltage
600V
Air Temp. Rise
52°F
Air Flow
910 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH156
Zoro #
G8378185
UPC #
685360047447
Country of Origin
United States
Wattage Output
10kW
Heating Capacity
51,195 BtuH
Voltage
600V
Air Temp. Rise
52°F
Air Flow
910 cfm
Phase
3
Item
Wall & Ceiling Heater
Amperage
14.5A
Switch Type
3 Pole
Temp. Rise
52 Degrees F
Hz
50/60
Features
Units Mount Either Horizontal or Vertical. Applications: Factories, Warehouses, Garages, Stores, Shipping Rooms, Power Stations, Aircraft. Can Be Used for Primary, Supplementary, Spot, or Dual-System Heating. Wide Range of Optional Control Kits are Field Installable, Increasing The MUH Adaptability to The Specification Market. 3kW to 50kW Heating Output Made From Heavy Gauge Die Formed Steel Housing. Advanced Pull-Through Air Flow Design Draws Air Across Heating Element for More Even Air Distribution and Cooler Element Operation. Branch Circuit Fusing (When Required). Completely Enclosed Fan Motor. 1 or 3-Phase Wiring On 5 to 10 kW 208/240V And 15 kW 208V Units (Field Interchangeable). Aluminum-Finned, Copper Clad Steel Sheath Heating Element Has Longer Useful Life Because of Cooler Sheath Temperature And Faster Heat Dissipation. 24V Control Transformer Standard On Most Models Which Provides A Safer and More Accurate Means of Temperature Control. 3 kW And 5 kW 208-277V, Have Line Voltage Controls As Standard (24V Control Available On Made-To-Order Basis). Automatic Reset Linear Thermal Cut-Out, Capillary Type Provides Protection Over Entire Length of Element Areas (Manual Reset Protection Available On Made-To-Order Basis). 2-Speed Fan Selector Switch (25 kW to 50 kW Models). Fan Delay Feature Eliminates Cold Drafts. Element Heats Up Before Fan Cuts In, Then Fan Continues To Distribute Heat After Element Shuts Off. Individually Adjustable Discharge Lowers to Control Air Flow. Choice of Optional Diffusers for Variety of Air Patterns, Maximizing Heat Concentration and Coverage In Vertical Position. Meets All UL, NEC, And OSHA Requirements.
Housing Finish
Powder Coated
Horizontal Air Throw
35 ft
kW
15.0
Electric Heater Phase
3
Mounting Type
Wall or Ceiling
Housing Material
Steel
Vertical Mounting H
20 ft
Heater Mounting Type
Ceiling, Wall
Vertical Floor Coverage
35 ft
BtuH
51.2
Standards
UL, NEC, OSHA
Electric Heater Item
Electric Unit Heater
Contactor Coil Voltage
24V AC
Heater Voltage
600VAC
Amps AC
14.5
Requires
MMB20, UHMT1
Includes
Adjustable Air Outlet Louvers
Voltage, Phase
600V AC, 3-phase
Heating Method
Fan Forced
Frequency
50/60 Hz
Control Type
Mechanical Selector Dial
Housing Color
Beige
Electrical Connection
Hardwired

Dimensions

Height
21-3/4"
Depth
12-3/4"
Width
19"
Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Height
21-3/4 in
Overall Width
19 in
Overall Dimensions - H x W x D
21-3/4 in x 19 in x 12-3/4 in
Overall Depth
12-3/4 in

Description

Wall & Ceiling Heater, 51,195 BtuH, Heater Voltage 600 V AC, Electric Heater Phase 3, 14.5 Amps AC, Mounting Type Suspended, 50/60 Hz, Air Temp. Rise 52 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.