Shop QMARK

Wall/CeilingElectricHeater600VACStl2.9A

  • Mfr # MUH0361
  • Zoro # G423958435

product price: 
$
1,672.99
/ea
Free Shipping & Returns

Key Features

Amperage
2.9 A
Thermal Overheat Protection
Automatic reset
Housing Depth
7 1/2 in
Wattage Output
3 kW
Standards
cULus, NEC, OSHA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH0361
Zoro #
G423958435
UPC #
685360047195
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Amperage
2.9 A
Thermal Overheat Protection
Automatic reset
Wattage Output
3 kW
Standards
cULus, NEC, OSHA, UL
Electrical Connection
Hardwired
Housing Color
Beige
Heating Capacity
10 BtuH
Air Flow
350 cfm
For Location
Indoor/Outdoor
Element Type
Aluminum Fin
Operating Temperature - Maximum
90 Degrees F
Voltage
600 V AC
Contactor Coil Voltage
24 V
Housing Finish
Two-Toned
Cord Construction
18 AWG
Minimum Mounting Distance from Ceiling
6 in
Housing Material
Steel
Phase
3
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Not Included
Heater Mounting Position
Horizontal, Vertical
NEMA Plug Configuration
Hardwired
Heating Method
Electric
Control Type
Thermostat (Not Included)
Grille Color
Silver
Programming Capability
Non-Programmable

Dimensions

Housing Depth
7 1/2 in
Housing Width
14 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Height
16 in
Overall Width
14 in
Housing Height
16 in
Minimum Mounting Height from Floor
7 ft
Overall Depth
7 1/2 in
Overall Length
14 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 14 in, Housing Depth 7 1/2 in, Housing Height 16 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.