Shop QMARK

Wall/CeilingElectricHeater208/240VACStl

  • Mfr # MUH102-PRO-SSP
  • Zoro # G223958802

product price: 
$
2,906.99
/ea
Free Shipping & Returns

Key Features

Heating Capacity
10,326 BtuH, 34,121 BtuH
Air Flow
650 cfm
Control Type
Thermostat
Electrical Connection
Hardwired
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH102-PRO-SSP
Zoro #
G223958802
UPC #
685360174662
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Heating Capacity
10,326 BtuH, 34,121 BtuH
Air Flow
650 cfm
Control Type
Thermostat
Electrical Connection
Hardwired
Thermostat Included
Thermostat Included
Housing Color
Beige, Bronze
Housing Finish
Two-Toned Polyester Powder Coated
Cord Construction
18 AWG
Element Type
Aluminum Fin
Amperage
42.0 A
Housing Material
Steel
For Location
Indoor/Outdoor
Operating Temperature - Maximum
90 Degrees F
Wattage Output
10 kW
Phase
1, 3
Contactor Coil Voltage
24 V
Voltage
208/240 V AC
Duty Rating
Commercial Grade
Includes
24V AC Transformer, B10 Mounting Bracket, Disconnect Switch, Remote Mount Smart Series Plus Control
Thermal Overheat Protection
Automatic reset
Standards
cULus, NEC, OSHA, UL
Minimum Mounting Distance from Ceiling
6 in
Heater Mounting Position
Horizontal, Vertical
Programming Capability
7-Day
Grille Color
Silver
Heating Method
Electric
NEMA Plug Configuration
Hardwired

Dimensions

Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Housing Height
21 3/4 in
Overall Height
21 3/4 in
Housing Depth
7 1/2 in
Overall Depth
7 1/2 in
Minimum Mounting Height from Floor
7 ft
Overall Width
19 in
Housing Width
19 in
Overall Length
19 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 19 in, Housing Depth 7 1/2 in, Housing Height 21 3/4 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.