Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W, 208V AC, White

  • Mfr # AWH4408FNW

  • Zoro # G8523024


product price: $675.00
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4000/2000
BtuH
13,648/6824
Heater Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWH4408FNW
Zoro #
G8523024
UPC #
685360145754
Country of Origin
United States

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
3-7/8"
Housing Height
18 1/4 in
Grille Depth
1 1/4 in
Housing Depth
5 1/4 in
Wall Opening Height
18-1/4"
Grille Width
15 3/4 in
Housing Width
14 3/8 in
Grille Height
19 5/16 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-1/4 in x 3-7/8 in
Minimum Mounting Height from Floor
8 in
Rough-In Width
14 1/4 in
Rough-In Depth
3 7/8 in
Rough-In Height
18 1/4 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4000/2000
BtuH
13,648/6824
Heater Voltage
208 V AC
Electric Heater Phase
1
Color
White
Amps AC
19.2/9.6
Standards
cETL Listed
Finish
Powder Paint
Features
Thermostat and On/Off Switch
Mounting Type
Recessed or Surface
Hz
60
Item
Recessed Electric Wall-Mount Heater
Grille Material
Steel
Air Temp. Rise
105 Degrees F
Voltage
208V AC
Phase
1
Air Flow
100 cfm
Fan Only Operation
No
Filter Included
No
Amperage
9.6 A/19.2 A
Thermal Overheat Protection
Manual Reset
Wattage Field Convertible
Yes
Minimum Mounting Distance from Ceiling
8 in
Control Type
Mechanical Selector Dial
Disconnect Switch
Yes
Includes
Built-in Thermal Cutout, Fan Delay Switch
Thermostat Contact Type
Double Pole
Tamper Resistant
Yes
Voltage, Phase
208V AC, 1-phase
Automatic Fan Delay (On/Off)
Yes
Housing Material
Steel
Smart Connectivity
No Connectivity
Occupancy Sensor
No
Thermostat Included
Tamper-Resistant Unit-Mounted
Building Management System Compatible
Yes
Heater Mounting Position
Horizontal Burn
Remote Control Functions
No Remote Control Included
Programming Capability
Not Programmable
Grille Finish
Powder Coated
Grille Color
White
Wattage Output
2000 W/4000 W
Heating Capacity
6,824/13,649 BtuH
Frequency
60 Hz
Hold Function
No
Heating Method
Fan Forced
Setback Control
No

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4000/2000 Watts, 13,648/6824 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color White, 19.2/9.6 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/4 in, Grille Height 19 5/16 in, Housing Width 14 3/8 in, Housing Depth 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.