Zoro Homepage

Thermostat, Unit, 208/240/277V, 60 Hz

  • Mfr # CDFT

  • Zoro # G8523006


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Amps AC
22
Heater Voltage
208/240/277 V AC
Temp. Range
45 to 95 Degrees F
Mounting Type
Unit
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDFT
Zoro #
G8523006
UPC #
685360015033
Country of Origin
Mexico

Dimensions

Length
2-1/2"
Overall Depth
2 1/2 in
Overall Height
2 1/2 in
Overall Dimensions - H x W x D
2-1/2 in x 1-5/16 in x 2-1/2 in
Overall Width
1 5/16 in

Details

Amps AC
22
Heater Voltage
208/240/277 V AC
Temp. Range
45 to 95 Degrees F
Mounting Type
Unit
Hz
60
Phase
1
Item
Electric Wall & Ceiling Heater Thermostat
For Use With
CDF Series Heaters
Includes
Mounting Hardware
Thermostat Control Range
45 Degrees to 95 Degrees F
Thermostat Control Type
Mechanical Selector Dial
Standards
UL Listed, CUL Listed
Thermostat Control Voltage
208/240/277V AC
Voltage
208/240/277V AC
Number of Poles
1
Contact Rating
22A @ 120 to 277V AC
Programming Capability
Not Programmable
Housing Color
Black
Max. Operating Temp.
90 Degrees F
Thermostat Control Amperage
22 A
Maximum Operating Temperature
90 Degrees F
Compatible System Type
CDF Series Heaters
Type
Unit Mounted

Description

Electric Wall & Ceiling Heater Thermostat, 208/240/277V AC, 2 1/2 in Overall Depth, 2 1/2 in Overall Height, 1 5/16 in Overall Width, Compatible System Type CDF Series Heaters, Number of Poles 1, 208/240/277V AC Thermostat Control Voltage, 22 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Mounting Hardware, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, CUL Listed, Maximum Operating Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.