Wall/CeilingElectricHeater208/240VACStl

  • Mfr # MUH302
  • Zoro # G023959030
product price: 
$
6,737.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11 3/4 in
Voltage
208/240 V AC
Electrical Connection
Hardwired
Overall Height
30 in
Element Type
Aluminum Fin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH302
Zoro #
G023959030
UPC #
685360047539
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Voltage
208/240 V AC
Electrical Connection
Hardwired
Element Type
Aluminum Fin
For Location
Indoor/Outdoor
Air Flow
1,800 cfm, 2,100 cfm
Heating Capacity
77 BtuH, 102 BtuH
Standards
cULus, NEC, OSHA, UL
Wattage Output
22.5/30 kW
Housing Finish
Two-Toned
Housing Material
Steel
Housing Color
Beige
Phase
3
Duty Rating
Commercial Grade
Cord Construction
18 AWG
Amperage
72.3 A
Thermal Overheat Protection
Automatic reset
Minimum Mounting Distance from Ceiling
12 in
Operating Temperature - Maximum
90 Degrees F
Contactor Coil Voltage
24 V
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired
Control Type
Thermostat (Not Included)
Thermostat Included
Thermostat Not Included
Heating Method
Electric
Grille Color
Silver
Heater Mounting Position
Horizontal, Vertical

Dimensions

Overall Depth
11 3/4 in
Overall Height
30 in
Housing Height
30 in
Housing Depth
11 3/4 in
Housing Width
26 5/8 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Minimum Mounting Height from Floor
7 ft
Overall Width
26 5/8 in
Overall Length
26 5/8 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 26 5/8 in, Housing Depth 11 3/4 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews