Shop QMARK

Wall/CeilingElectricHeater208VACStl84A

  • Mfr # MUH308
  • Zoro # G523958915

product price: 
$
6,980.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11 3/4 in
Voltage
208 V AC
Wattage Output
30 kW
Housing Width
26 5/8 in
Element Type
Aluminum Fin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH308
Zoro #
G523958915
UPC #
685360047560
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Voltage
208 V AC
Wattage Output
30 kW
Element Type
Aluminum Fin
Minimum Mounting Distance from Ceiling
12 in
Amperage
84 A
Thermal Overheat Protection
Automatic reset
Air Flow
1,800 cfm, 2,100 cfm
Standards
cULus, NEC, OSHA, UL
Housing Material
Steel
Cord Construction
18 AWG
For Location
Indoor/Outdoor
Housing Color
Beige
Electrical Connection
Hardwired
Contactor Coil Voltage
24 V
Operating Temperature - Maximum
90 Degrees F
Phase
3
Heating Capacity
102 BtuH
Housing Finish
Two-Toned
Duty Rating
Commercial Grade
NEMA Plug Configuration
Hardwired
Grille Color
Silver
Heating Method
Electric
Control Type
Thermostat (Not Included)
Thermostat Included
Thermostat Not Included
Heater Mounting Position
Horizontal, Vertical
Programming Capability
Non-Programmable

Dimensions

Overall Depth
11 3/4 in
Housing Width
26 5/8 in
Housing Depth
11 3/4 in
Housing Height
30 in
Overall Height
30 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Minimum Mounting Height from Floor
7 ft
Overall Width
26 5/8 in
Overall Length
26 5/8 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 26 5/8 in, Housing Depth 11 3/4 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.