Wall/CeilingElectricHeater600VACStl4.8A

  • Mfr # MUH0561
  • Zoro # G423958497
product price: 
$
1,811.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
7 1/2 in
Contactor Coil Voltage
24 V
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Standards
cULus, NEC, OSHA, UL
Housing Finish
Two-Toned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH0561
Zoro #
G423958497
UPC #
685360047263
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Contactor Coil Voltage
24 V
Standards
cULus, NEC, OSHA, UL
Housing Finish
Two-Toned
Operating Temperature - Maximum
90 Degrees F
Air Flow
350 cfm
Housing Color
Beige
Electrical Connection
Hardwired
Wattage Output
5 kW
Thermal Overheat Protection
Automatic reset
For Location
Indoor/Outdoor
Heating Capacity
17 BtuH
Minimum Mounting Distance from Ceiling
6 in
Housing Material
Steel
Voltage
600 V AC
Duty Rating
Commercial Grade
Phase
3
Element Type
Aluminum Fin
Amperage
4.8 A
Cord Construction
18 AWG
Control Type
Thermostat (Not Included)
Heating Method
Electric
Thermostat Included
Thermostat Not Included
Heater Mounting Position
Horizontal, Vertical
NEMA Plug Configuration
Hardwired
Programming Capability
Non-Programmable
Grille Color
Silver

Dimensions

Overall Depth
7 1/2 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Width
14 in
Housing Depth
7 1/2 in
Housing Width
14 in
Housing Height
16 in
Overall Height
16 in
Minimum Mounting Height from Floor
7 ft
Overall Length
14 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 14 in, Housing Depth 7 1/2 in, Housing Height 16 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews