Shop QMARK

Wall/CeilingElectricHeater600VACStl9.7A

  • Mfr # MUH106
  • Zoro # G723958913

product price: 
$
2,411.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Commercial Grade
Element Type
Aluminum Fin
Wattage Output
10 kW
Heating Capacity
34 BtuH
Overall Width
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH106
Zoro #
G723958913
UPC #
685360047393
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Duty Rating
Commercial Grade
Element Type
Aluminum Fin
Wattage Output
10 kW
Heating Capacity
34 BtuH
Electrical Connection
Hardwired
Housing Color
Beige
Thermal Overheat Protection
Automatic reset
For Location
Indoor/Outdoor
Amperage
9.7 A
Cord Construction
18 AWG
Phase
3
Minimum Mounting Distance from Ceiling
6 in
Voltage
600 V AC
Operating Temperature - Maximum
90 Degrees F
Air Flow
650 cfm
Housing Material
Steel
Housing Finish
Two-Toned
Standards
cULus, NEC, OSHA, UL
Contactor Coil Voltage
24 V
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired
Heater Mounting Position
Horizontal, Vertical
Thermostat Included
Thermostat Not Included
Heating Method
Electric
Grille Color
Silver
Control Type
Thermostat (Not Included)

Dimensions

Overall Width
19 in
Housing Height
21 3/4 in
Overall Height
21 3/4 in
Housing Depth
7 1/2 in
Overall Depth
7 1/2 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Housing Width
19 in
Minimum Mounting Height from Floor
7 ft
Overall Length
19 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 19 in, Housing Depth 7 1/2 in, Housing Height 21 3/4 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.