Zoro Homepage

TOWER NAS 1 BAY ARM CORTEX-A55 4C

  • Mfr # TS-133-US

  • Zoro # G314898079


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
2 GB
Processor Speed
1.80 GHz
Number of Solid State Drive Supported
1
Maximum Power Supply Wattage
36 W
Processor Type
Cortex A55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-133-US
Zoro #
G314898079
UPC #
885022022953
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.2"
Width
2.6"
Height
7.4"

Details

Standard Memory
2 GB
Processor Speed
1.80 GHz
Number of Solid State Drive Supported
1
Maximum Power Supply Wattage
36 W
Processor Type
Cortex A55
Number of Total Expansion Bays
1
Network (RJ-45)
Yes
Package Contents
TS-133 SAN/NAS Storage System, (1) Ethernet Cable, AC Adapter, Power Cord, (6) Flat Head Screw (for 3.5" HDD), (2) Flat Head Screw (for 3.5" HDD), Quick Installation Guide (QIG)
Total Number of USB Ports
2
Number of USB 2.0 Ports
1
Ethernet Technology
Gigabit Ethernet
Number of Hard Drives Supported
1
Controller Type
Serial ATA/600
Number of Network (RJ-45) Ports
1
Operating System
QTS 5.0.0
Flash Memory Capacity
4 GB
Number of 2.5"/3.5" Bays
1
Number of USB 3.2 Gen 1 Ports
1
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.