Beaker, Colorless, PP, 5000 mL, 225 mm, PK6
- Mfr # 335711
- Zoro # G724945042
product price:Â
$
174.99
/pk of 6, $29.17/ea
Free Shipping & Returns
Key Features
Clarity
Translucent
Includes
Handle, Pour Spout
Maximum Graduation - Metric
5,000 mL
Graduation Increments - Metric
250 mL
Minimum Graduation - Metric
250 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 335711
- Zoro #
- G724945042
- UPC #
- -
- Country of Origin
- India
- Item
- Beaker
- Clarity
- Translucent
- Includes
- Handle, Pour Spout
- Maximum Graduation - Metric
- 5,000 mL
- Graduation Increments - Metric
- 250 mL
- Minimum Graduation - Metric
- 250 mL
- Autoclavable
- Yes
- Includes Graduations
- Yes
- Graduation Style
- Molded
- Basic Material
- Plastic
- Body Color
- Colorless
- Capacity - Metric
- 5,000 mL
- Product Type
- Beaker
- Body Material
- Polypropylene
- Special Features
- Handle, Pour Spout
- Capacity - English
- 33.81 fl oz
Dimensions
- Overall Height - Metric
- 225 mm
- Outside Diameter - Metric
- 170 mm
Description
Beaker, Capacity - Metric 5,000 mL, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 170 mm, Overall Height - Metric 225 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 250 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Handle, Pour Spout, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.