Pitcher, PK6
- Mfr # 335709
- Zoro # G424223914
product price:Â
$
71.79
/pk of 6, $11.97/ea
Key Features
Graduation Style
Molded
Body Color
Colorless
Includes Graduations
Yes
Maximum Graduation - Metric
2,000 mL, 2 L
Product Type
Beaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335709
- Zoro #
- G424223914
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 167 mm
- Outside Diameter - Metric
- 144 mm
Details
- Item
- Pitcher
- Graduation Style
- Molded
- Body Color
- Colorless
- Includes Graduations
- Yes
- Maximum Graduation - Metric
- 2,000 mL, 2 L
- Product Type
- Beaker
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Capacity - Metric
- 2 L, 2,000 mL
- Special Features
- Pour Spout
- Minimum Graduation - Metric
- 100 mL
- Capacity - English
- 64 fl oz
- Clarity
- Translucent
- Autoclavable
- Yes
- Graduation Increments - Metric
- 100 mL
Description
Pitcher, Capacity - Metric 2 L, 2,000 mL, Capacity - English 64 fl oz, Product Type Beaker, Beaker Type Intermediate Form with Handle, Outside Diameter - Metric 144 mm, Overall Height - Metric 167 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Pour Spout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.