Shop QORPAK
See all product information
Create Account
Vial, 56.39 mm H, PK100
- Mfr # 334340
- Zoro # G622731426
product price:Â
$
199.99
/pk of 100, $2.00/ea
Free Shipping & Returns
Key Features
Special Features
Leakproof Cap
Number of Vials Included
100
Capacity - Metric
10 mL
Neck Size
20-415
Closure Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 334340
- Zoro #
- G622731426
- UPC #
- -
- Country of Origin
- India
- Special Features
- Leakproof Cap
- Number of Vials Included
- 100
- Capacity - Metric
- 10 mL
- Closure Type
- Screw
- Bottom Shape
- Square
- Clarity
- Clear
- Closure Liner Material
- Polyethylene
- Autoclavable
- No
- Basic Material
- Plastic
- Closure Material
- HDPE
- Item
- Sterile PETG Diagnostic Vial
- Capacity - English
- 0.338 fl oz
- Product Type
- Vial
- Includes Write-On Window
- No Writing Patch
- Body Material
- PETG
- Body Color
- Colorless
- Thread Location
- External
- Graduated
- No
- Includes Closure
- Yes
- Front Closure
- Screw
Dimensions
- Neck Size
- 20-415
- Overall Height - Metric
- 56.39 mm
- Body Diameter - Metric
- 23.62 mm
- Screw Closure Size
- 20-415
Description
Sterile PETG Diagnostic Vial, Capacity - Metric 10 mL, Capacity - English 0.338 fl oz, Body Diameter - Metric 23.62 mm, Product Type Vial, Body Material PETG, Includes Closure Yes, Closure Material HDPE, Closure Liner Material Polyethylene, Screw Closure Size 20-415, Neck Size 20-415, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Rated, Overall Height - Metric 56.39 mm, Number of Vials Included 100, Basic Material Plastic, Special Features Leakproof Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.