Shop QORPAK
See all product information
Create Account
Vial, 46 mm H, PK1000
- Mfr # 323676
- Zoro # G722731739
product price:Â
$
502.99
/pk of 1000, $0.50/ea
Free Shipping & Returns
Key Features
Screw Closure Size
20 mm
Number of Vials Included
1,000
Vial Type
Headspace
Autoclavable
Yes
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323676
- Zoro #
- G722731739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 20 mm
- Overall Height - Metric
- 46 mm
- Neck Size
- 20 mm
- Body Diameter - Metric
- 22.6 mm
Details
- Number of Vials Included
- 1,000
- Vial Type
- Headspace
- Autoclavable
- Yes
- Includes Closure
- No
- Capacity - English
- 0.338 fl oz
- Closure Type
- Crimp
- USP Specification
- Type I
- Capacity - Metric
- 10 mL
- Basic Material
- Glass
- Closure Material
- No Closure
- Bottom Shape
- Round
- Body Color
- Amber
- Product Type
- Vial
- Item
- Borosilicate Headspace Vial
- Body Material
- Borosilicate Glass
- Clarity
- Colored
- Graduated
- No
- Front Closure
- Crimp
Description
Borosilicate Headspace Vial, Capacity - Metric 10 mL, Capacity - English 0.338 fl oz, Body Diameter - Metric 22.6 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class Not Rated, Overall Height - Metric 46 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.