Shop QRP
See all product information
Create Account
Heat & Cold Resistant Glove with Silicone Rubber Outer Shell and Nylon Lining, 12"
- Mfr # 10433
- Zoro # G824205503
product price:Â
$
591.99
/pr
Free Shipping & Returns
Key Features
Size
L
Color
White
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10433
- Zoro #
- G824205503
- UPC #
- -
- Country of Origin
- Japan
- Color
- White
- Material
- Nylon
Dimensions
- Size
- L
Description
Packaged for Class 100 (ISO5/M3.5) applications, Wet or dry contact temperatures from -78F to 392F (-61.4C to 200C), PolyTuff silicone elastomer is sulfur-free. Excellent resistance to chemicals, solder and fluxes, RoHS Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.