Zoro Homepage

Mini Workbench

  • Mfr # QH-WB-MINI

  • Zoro # G308442776


product price: $29.99
/ea

Key Features

Includes
Workbench, Arms, Feet
Material
Steel
Finish
Powder Coated
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH-WB-MINI
Zoro #
G308442776
UPC #
810064961953
Country of Origin
United States

Details

Item
Workbench
Includes
Workbench, Arms, Feet
Material
Steel
Finish
Powder Coated
Color
Yellow
Type
Mini

Description

Let the QuadHands Mini Hold What Your Hands Create. The QuadHands WorkBench Mini is a compact 2 armed version of the QuadHands WorkBench system. Two flexible metal arms can be configured any way you want. Configure the WorkBench Mini to Match Your Needs. Each arm has a strong rare earth magnet in its base that holds it firmly to the steel base but can be moved around as needed. Move the arms anywhere you want on the base and they stay put. Need a set of helping hands when away from your bench? No problem, the magnetic bases on the arm will attach to any steel surface. Perfect for working on machinery in the field or even on your car. Built to Last a Lifetime. The QuadHands WorkBench Mini is made from thick 3/16 powder coated steel. The flexible all metal arms are each 12 long with heavy duty stainless steel alligator clamps. Each clamp can be rotated 360 degrees then locked into place with the knurled thumb nut. Need more arms? Additional arms can be purchased as needed to suit any configuration. The entire system is supported on 4 rubber feet that will hold the WorkBench Mini steady as you work. Designed and built for professionals and serious hobbyists, the QuadHands WorkBench Mini gets daily use in our product development studio and is compact enough to toss in your tool bag for mobile work. We think the QuadHands WorkBench Mini will make a useful addition to your work bench too. Click add to cart to put this innovative helping hands system on your bench today.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.