Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qualcraft Industries 2502 90-Degree Fixed-Angle Roofing Bracket With 6-Inch Platform

  • Mfr # 6281349

  • Zoro # G904088323


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6281349
Zoro #
G904088323
UPC #
-
Country of Origin
China

Description

Features
  • Durable all steel construction.
  • Easy installation and removable without damaging shingles.
  • Osha compliant when installed according to instructions.
  • Capacity - 1 man per 8 in. Of staging plus 40 pounds.
  • Maximum 8 ft. Spacing between brackets.
  • Use 2 x 6 in. Planks 2 x 4 in. Planks.
  • Dimension - 9.39 x 16.96 x 7.82 in.
  • Item Weight - 1.93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.